Take 15% off your entire order!

Offer applied at checkout

M4 x 0.7 x 5mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100

M4 x 0.7 x 5mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100

Item #: WBB2291226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.58

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $1.58 ea.
  • Buy 10-24 $1.45 ea.
  • Buy 25+ $1.34 ea.

Quantity

Customers Also Viewed

M4 x 0.7 x 5mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100

Cheese head machine screws have a flat bearing surface and are known for their high tensile strength.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZEM4 x 0.7
  • MANUFACTURERS PART NUMBERCGC04005
  • BRANDTitan Fasteners
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Cheese
  • PACKAGE QTY100
  • FINISHZinc
  • SPECIFICATIONS METDIN 125B
  • DRIVESlotted
  • UNIT OF MEASUREMENTMetric
  • LENGTH5mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M3 x 0.5 x 20mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100

Item #: B2291219

Not Yet Rated

Usually ships in 2 to 5 days

$2.23

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M4 x 0.7 x 5mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100

M4 x 0.7 x 5mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 100

Item #: WBB2291226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant