1/4-20 x 1/2" Machine Screw - Slotted Round Head - Steel - Zinc Plated - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Phillips Round Head Machine Screws Are Used For Applications Including Construction, Industrial, Commercial, And More. Phillips round head machine screws are made of steel for long lasting durability and dependability. Screws are designed for pre-tapped hole or nut assembly to form a mating thread. Units are used when fastener protrusions above the mating surface is unacceptable.
PRICE
$15.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 1/4-20 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | DMA04016 |
| Brand | Titan Fasteners |