Wing Nuts
Size
Finish
Length
Material
Height
Price
1/2-13 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
1/2-13
Unit of Measurement
Inch (Imperial)
5/8-11 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
5/8-11
Unit of Measurement
Inch (Imperial)
Package Quantity
2000
Finish
Zinc
Size
1/4-20
Unit of Measurement
Inch (Imperial)
Package Quantity
500
Finish
18-8 Stainless Steel
Size
#10-32
Unit of Measurement
Inch (Imperial)
3/8-16 Wing Nut - 1-5/8" Wide - 11/16" Base Dia. - Steel - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
3/8-16
Unit of Measurement
Inch (Imperial)
Package Quantity
1000
Finish
Black Oxide
Size
5/16-18
Unit of Measurement
Inch (Imperial)