Take 15% off your entire order!

Offer applied at checkout

1/2x1 1/2 Dowel Pin Bright Finish, Pkg of 20

1/2x1 1/2 Dowel Pin Bright Finish, Pkg of 20

Item #: WBB428973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2X1 1/2 Dowel Pin Bright Finish.

Product Specifications

  • TYPEDowel
  • PACKAGE QUANTITY20
  • FINISHBright
  • LENGTH1-1/2"
  • SIZE1/2"
  • MANUFACTURERS PART NUMBER5024PDB
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDGlobal Approved
  • MATERIALSteel
  • DESCRIPTIONPin
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2x1 1/2 Dowel Pin Bright Finish, Pkg of 20

1/2x1 1/2 Dowel Pin Bright Finish, Pkg of 20

Item #: WBB428973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant