Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Camcar® Dowel Pin Plain Steel 1/8"x1/2" - 100 Pack - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 669 items in product family

Camcar® Dowel Pin Plain Steel 1/8"x1/2" - 100 Pack - Made In USA

Item #: WBB1399102

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Camcar® Dowel Pin Plain Steel 1/8"x1/2" - 100 Pack

Features:
  • Heat Treated Alloy Steel
  • Oversized
  • +.001 Over Nominal Diameter

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONPin
    • LENGTH1/2"
    • SIZE1/8"
    • TYPEDowel
    • COUNTRY OF ORIGINMade in USA
    • MATERIALSteel
    • PACKAGE QUANTITY100
    • FINISHPlain
    • BRANDCamcar®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!