Take 15% off your entire order!

Offer applied at checkout

M6 x 25mm Dowel Pin - Steel - Black Luster - ISO 8734 - USA - Pkg of 100 - Holo-Krome 02051

M6 x 25mm Dowel Pin - Steel - Black Luster - ISO 8734 - USA - Pkg of 100 - Holo-Krome 02051

Item #: WBB2227189

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dowel pins are designed to achieve maximum holding power in assemblies where parts must be accurately positioned and held in absolute relations to one another.

No longer are dowels put in wherever there happens to be available space; they serve definite and important functions in holding parts in alignment by absorbing side pressures and lateral thrusts, at the same time facilitating quick disassembly re-assembly in their exact relationship.

In diemaking and precision tool design, where tolerances often split thousandths of an inch, it is critical that correct doweling methods and the right dowel pins be used. It is important to bear in mind that dowel pins should be employed for locating purposes and never to replace a screw for fastening purposes.

Holo-Krome "Tru-Ground" dowel pin has filled the need for a pin with all the strength and precision needed to meet present day conditions, and at a far lower cost.

Applications:
  • Plugs, gauges, and measuring rolls
  • Used as hinge and wrist pins, allowing speedy assembly and insuring a tight fit in either member
Warning:
Always press dowel pins into place using an arbor press. Never strike with any material or tool including a hammer. Doing so may cause the dowel to splinter and may result in serious bodily injury.

Product Specifications

  • TYPEDowel
  • PACKAGE QUANTITY100
  • FINISHBlack Luster
  • LENGTH25mm
  • SIZEM6
  • MANUFACTURERS PART NUMBER02051
  • SPECIFICATIONS METISO 8734
  • UNIT OF MEASUREMENTMetric
  • BRANDHolo-Krome
  • DESCRIPTIONDowel Pin
  • MATERIALSteel
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" x 1-1/2" Pull Dowel Pin - Steel - Bright - USA - Pkg of 20 - Holo-Krome 04046

Item #: B2227323

Not Yet Rated

Usually ships in 3 to 6 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M6 x 25mm Dowel Pin - Steel - Black Luster - ISO 8734 - USA - Pkg of 100 - Holo-Krome 02051

M6 x 25mm Dowel Pin - Steel - Black Luster - ISO 8734 - USA - Pkg of 100 - Holo-Krome 02051

Item #: WBB2227189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant