Take 15% off your entire order!

Offer applied at checkout

1/2" x 2" Clevis Pin - 300 Series Stainless Steel  - Pkg Qty 5

1/2" x 2" Clevis Pin - 300 Series Stainless Steel - Pkg Qty 5

Item #: WBB2251914

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.17 ea.

Minimum Quantity: 8

Price: $10.85 / Pkg of 5

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" x 2" Clevis Pin - 300 Series Stainless Steel

Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces

Product Specifications

  • TYPEClevis
  • PACKAGE QUANTITY5
  • FINISH300 Series Stainless Steel
  • EFFECTIVE LENGTH1.765"
  • SIZE1/2"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • SHANK LENGTH2"
  • DESCRIPTIONClevis Pin
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" x 2-1/4" Clevis Pin - 300 Series Stainless Steel - USA - Pkg Qty 5

Item #: B2252023

Not Yet Rated

Usually ships in 1 to 4 days

$6.60

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" x 2" Clevis Pin - 300 Series Stainless Steel  - Pkg Qty 5

1/2" x 2" Clevis Pin - 300 Series Stainless Steel - Pkg Qty 5

Item #: WBB2251914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant