Take 15% off your entire order!

Offer applied at checkout

1/2" x 3-1/2" Clevis Pin - 316 Stainless Steel - Pkg Qty 2

1/2" x 3-1/2" Clevis Pin - 316 Stainless Steel - Pkg Qty 2

Item #: WBB2252005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.50 ea.

Minimum Quantity: 9

Price: $9.00 / Pkg of 2

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" x 3-1/2" Clevis Pin - 316 Stainless Steel

Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 2, the minimum order is 9 packs, for a total of 18 pieces

Product Specifications

  • TYPEClevis
  • PACKAGE QUANTITY2
  • FINISH316 Stainless Steel
  • EFFECTIVE LENGTH3.265"
  • SIZE1/2"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • SHANK LENGTH3-1/2"
  • DESCRIPTIONClevis Pin
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8" x 2-1/4" Clevis Pin - 300 Series Stainless Steel - Pkg Qty 2

Item #: B2252017

Not Yet Rated

Usually ships in 1 to 4 days

$9.34

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" x 3-1/2" Clevis Pin - 316 Stainless Steel - Pkg Qty 2

1/2" x 3-1/2" Clevis Pin - 316 Stainless Steel - Pkg Qty 2

Item #: WBB2252005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant