Take 15% off your entire order!

Offer applied at checkout

1/4" x 3/4" Grooved Clevis Pin - 18-8 Stainless Steel  - Pkg Qty 25

1/4" x 3/4" Grooved Clevis Pin - 18-8 Stainless Steel - Pkg Qty 25

Item #: WBB2251814

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.49 ea.

Minimum Quantity: 7

Price: $12.25 / Pkg of 25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" x 3/4" Grooved Clevis Pin - 18-8 Stainless Steel5

Solid pin with standard flat head that secures with a wire formed pin through a hole drilled in the opposite end. Clevis pins are used as a quick and secure fastener in place of bolts and rivets.

Model is sold in Packs of 25, the minimum order is 7 packs, for a total of 175 pieces

Product Specifications

  • TYPEClevis
  • PACKAGE QUANTITY25
  • FINISH18-8 Stainless Steel
  • EFFECTIVE LENGTH0.656"
  • SIZE1/4"
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • SHANK LENGTH3/4"
  • DESCRIPTIONGrooved Clevis Pin
  • MATERIALStainless Steel
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 1-1/2" Clevis Pin - 300 Series Stainless Steel - USA - Pkg Qty 25

Item #: B2252018

Not Yet Rated

Usually ships in 1 to 4 days

$11.50

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 3/4" Grooved Clevis Pin - 18-8 Stainless Steel  - Pkg Qty 25

1/4" x 3/4" Grooved Clevis Pin - 18-8 Stainless Steel - Pkg Qty 25

Item #: WBB2251814

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant