Take 15% off your entire order!

Offer applied at checkout

Metric Hex Head Cap Screw Kit Refill - M3 to M6 - 20 Items, 805 Pieces

Image Not Exact Representation

Metric Hex Head Cap Screw Kit Refill - M3 to M6 - 20 Items, 805 Pieces

Item #: WBB1643283

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metric Hex Head Cap Screw Kit Refill - M3 to M6 - 20 Items, 805 Pieces

Included Screws:
  • M3 x .50 x 10 (25)
  • M3 x .50 x 16 (25)
  • M3 x .50 x 20 (25)
  • M3 x .50 x 25 (20)
  • M4 x .70 x 10 (25)
  • M4 x .70 x 16 (25)
  • M4 x .70 x 20 (25)
  • M4 x .70 x 25 (20)
  • M5 x .80 x 10 (20)
  • M5 x .80 x 16 (20)
  • M5 x .80 x 20 (15)
  • M5 x .80 x 25 (15)
  • M6 x 1.00 x 12 (15)
  • M6 x 1.00 x 20 (15)
  • M6 x 1.00 x 25 (10)
  • M6 x 1.00 x 30 (10)
Included Nuts:
  • M3 x .50 (50)
  • M4 x .70 (50)
  • M5 x .80 (25)
  • M6 x 1.00 (20)
Included Washers:
  • 3MM Flat (50)
  • 3MM Lock (50)
  • 4MM Flat (50)
  • 4MM Lock (50)
  • 5MM Flat (50)
  • 5MM Lock (50)
  • 6MM Flat (25)
  • 6MM Lock (25)


Product Specifications

  • SIZE RANGEM3 to M6
  • STYLEKit Refill
  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONSteel
  • NUMBER OF PIECES805
  • BRANDGlobal Approved
  • NUMBER OF ITEMS20
  • TYPEScrews, Nuts & Washers
  • UNIT OF MEASUREMENTMetric
  • HEADHex
  • FINISHPlain
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric Hex Head Cap Screw Kit - Small Drawer Assortment - M3 to M6 - 20 Items, 805 Pieces

Item #: B1643407

Not Yet Rated

Usually ships in 2 to 5 days

$111.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Hex Head Cap Screw Kit Refill - M3 to M6 - 20 Items, 805 Pieces

Metric Hex Head Cap Screw Kit Refill - M3 to M6 - 20 Items, 805 Pieces

Item #: WBB1643283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant