Take 15% off your entire order!

Offer applied at checkout

Socket Head Cap Screw Kit Refill - Black Alloy Steel - 6-32 to 3/8-16 - 24 Items, 750 Pieces

Image Not Exact Representation

Socket Head Cap Screw Kit Refill - Black Alloy Steel - 6-32 to 3/8-16 - 24 Items, 750 Pieces

Item #: WBB1643330

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $101.49

Save $5.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Socket Head Cap Screw Kit Refill - Black Alloy Steel - 6-32 to 3/8-16 - 24 Items, 750 Pieces

Included:
  • 6-32 x 3/8" (50)
  • 6-32 x 1/2" (50)
  • 6-32 x 3/4" (50)
  • 6-32 x 1" (50)
  • 8-32 x 1/2" (50)
  • 8-32 x 3/4" (50)
  • 8-32 x 1" (50)
  • 8-32 x 1-1/4" (25)
  • 10-32 x 1/2" (50)
  • 10-32 x 3/4" (50)
  • 10-32 x 1" (25)
  • 10-32 x 1-1/4" (25)
  • 1/4-20 x 1/2" (25)
  • 1/4-20 x 3/4" (25)
  • 1/4-20 x 1" (25)
  • 1/4-20 x 1-1/2" (20)
  • 5/16-18 x 1/2" (25)
  • 5/16-18 x 3/4" (25)
  • 5/16-18 x 1" (15)
  • 5/16-18 x 1-1/2" (15)
  • 3/8-16 x 3/4" (20)
  • 3/8-16 x 1" (10)
  • 3/8-16 x 1-1/2" (10)
  • 3/8-16 x 2" (10)
Recommended Key Sizes:
  • 6-32: Key Size 7/64
  • 8-32: Key Size 9/64
  • 10-32: Key Size 5/32
  • 1/4-20: Key Size 3/16
  • 5/16-18: Key Size 1/4
  • 3/8-16: 5/16 Key Size
  • *Keys Not Included

Product Specifications

  • SIZE RANGE6-32 to 3/8-16
  • STYLEKit Refill
  • COUNTRY OF ORIGINUSA
  • CONTAINER CONSTRUCTIONAlloy Steel
  • NUMBER OF PIECES750
  • BRANDGlobal Approved
  • NUMBER OF ITEMS24
  • TYPEScrews Only
  • UNIT OF MEASUREMENTInch (Imperial)
  • HEADSocket
  • FINISHBlack Oxide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Socket Head Cap Screw Kit - 18-8 Stainless Steel - 6-32 to 1/4-20 - 18 Items, 320 Pieces

Item #: B1643428

Not Yet Rated

Usually ships in 2 to 5 days

$71.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Socket Head Cap Screw Kit Refill - Black Alloy Steel - 6-32 to 3/8-16 - 24 Items, 750 Pieces

Socket Head Cap Screw Kit Refill - Black Alloy Steel - 6-32 to 3/8-16 - 24 Items, 750 Pieces

Item #: WBB1643330

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant