YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc - Pkg of 1000

#10 x 2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc - Pkg of 1000

Item #: WBB401617

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.39

Save $3.52 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10X2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • MANUFACTURERS PART NUMBER1032PSWN
  • SIZE10
  • LENGTH INCHES2
  • PACKAGE QTY1000
  • HEAD Indented Hex Washer
  • FINISHZinc
  • BRANDGlobal Approved
  • DRIVESlotted
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc - Pkg of 1000

#10 x 2 Slotted Indented Hex Washer With Bonded Neo Epdm Washer F/T Self Piercing Zinc - Pkg of 1000

Item #: WBB401617

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant