YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

#8 x 1-1/2 Phillips Modified Truss Head FT Self Drilling Screw 18-8 Stain Steel - Pkg of 1000

#8 x 1-1/2 Phillips Modified Truss Head FT Self Drilling Screw 18-8 Stain Steel - Pkg of 1000

Item #: WBB400963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8X1 1/2 Phillips Modified Truss Head Full Thread Self Drilling Screw 18 8 Stain Steel. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

  • PACKAGE QTY1000
  • LENGTH INCHES1-1/2
  • DRIVEPhillips
  • COUNTRY OF ORIGINImport
  • BRANDGlobal Approved
  • SIZE#8
  • MATERIALStainless Steel
  • HEAD Truss
  • MANUFACTURERS PART NUMBER0824KPM188
  • FINISH18-8 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

#8 x 1-1/2 Phillips Modified Truss Head FT Self Drill Screw 410 Stainless Steel - Pkg of 1000

Item #: B400996

Not Yet Rated

Usually ships in 1 to 4 days

$146.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 x 1-1/2 Phillips Modified Truss Head FT Self Drilling Screw 18-8 Stain Steel - Pkg of 1000

#8 x 1-1/2 Phillips Modified Truss Head FT Self Drilling Screw 18-8 Stain Steel - Pkg of 1000

Item #: WBB400963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant