Pan Head

Phillips Pan Head Sems
| Compare | Image | Drive | Head | Size | Length | Finish | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Phillips | Pan | 6-32 | 1/4 in | Stainless Steel | 5000 | Ships Same Day WBB404645 | $925.00 | ||
![]() | Phillips | Pan | 4-40 | 1/4 in | Zinc | 10000 | Ships Same Day WBB407081 | $379.95 |
Related Products
M3X8 Din 7985 A Metric Phillips Pan Machine Screw 18-8 Stainless Steel Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
M8-1.25 X 40 Phillips Pan Head Machine Screw 7985A PKG. 100 Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.
5/16-18 X 7/8 Phillips Pan Head Machine Screw CH SC Z/P PKG. 100 Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.
M3X8 ISO 7045 Phillips Pan Split Washer Sems Machine Screw Fully Threaded Zinc Ba. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.


