M6-1.0 x 60mm DIN 7985 Phillips Drive Pan Head Zinc Finish Steel Machine Screw PKG.100
Write a Review
|
Questions & Answers (0)
Product Description
Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.
PROMOTIONAL PRICE
$29.31was $58.95
Save $29.64 (50%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 mm |
| Size | M6-1.0 x 60mm |
| Head | Bugle |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | CNC06060 |
| Brand | Titan Fasteners |