Take 15% off your entire order!

Offer applied at checkout

8-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64020

8-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64020

Item #: WBB2199052

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #10-24
  • 5/16-24
  • #4-40
  • #8-32
  • 5/16-18
  • 1/4-28
  • 1/4-20

#8-32

Original Price: $13.00

Clearance Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64020

Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE#8-32
  • LENGTH1/2"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • MANUFACTURERS PART NUMBER64020
  • SPECIFICATIONS METASTM F835
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE3/32"
  • PACKAGE QUANTITY100
  • FULL OR PARTIAL THREADFull
  • COUNTRY OF ORIGINMade in USA
  • UNIT OF MEASUREMENTInch (Imperial)
  • DESCRIPTIONButton Head Socket Head Cap Screw
  • BRANDHolo-Krome
  • HEAD Button Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64020

8-32 x 1/2" Button Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 64020

Item #: WBB2199052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant