Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32114

1/4-20 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32114

Item #: WBB2199162

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $17.00

Clearance Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32114

Point Selection should take into account application, holding power, frequency of setting and hardness of mating parts. The Cup Point digs into the contact surface for maximum holding power under pressure. The Knurled Point features better locking power than the standard Cup Point. The Knurled Point combines the digging action of the Cup Point with counter-clockwise locking knurls that have a ratchet-locking action that helps resist loosening, even under the most severe vibrations. Allen/Hex Keys are used to drive the screw.

Product Specifications

  • SIZE1/4-20
  • LENGTH1/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • TYPECup Point
  • FASTMOD81826
  • MANUFACTURERS PART NUMBER32114
  • SPECIFICATIONS METASTM F912
  • THREAD SIZE20
  • DRIVE TYPEHex
  • THREADCoarse
  • DRIVE SIZE1/8"
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINMade In USA
  • FULL OR PARTIAL THREADFull
  • DESCRIPTIONSocket Set Screw
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDHolo-Krome
  • DIAMETER1/4"
  • HEAD Socket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

#5-40 x 3/16" Hex Socket Set Screw - Cup Point - Alloy Steel - Black Oxide - USA - Pkg of 100

Item #: B2227001

Not Yet Rated

Usually ships in 3 to 6 days

$20.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32114

1/4-20 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32114

Item #: WBB2199162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant