Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-28x3/16 Fine Thread Socket Set Screw Cup Plain, Pkg of 100
See all 517 items in product family

1/4-28x3/16 Fine Thread Socket Set Screw Cup Plain, Pkg of 100

Item #: WBB424860

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
1/4-28x3/16 Fine Thread Socket Set Screw Cup Plain. Allen/Hex Keys are used to drive the screw.

Product Specifications

    • SIZE1/4-28
    • LENGTH3/16"
    • MATERIALAlloy Steel
    • FINISHPlain
    • TYPECup Point
    • UNIT OF MEASUREMENTInch (Imperial)
    • DRIVE TYPEHex
    • DESCRIPTIONSocket Set Screw
    • MANUFACTURERS PART NUMBER1503SSC
    • COUNTRY OF ORIGINImport
    • PACKAGE QUANTITY100
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!