Socket Set Screw, Cup Point, Steel Alloy, Blk Oxide, UNC, 100 Pk, BBI 101383, 5/16-18 x 3/8"
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Socket Set Screw - 5/16-18 x 3/8" - Cup Point - Steel Alloy - Blk Oxide - UNC, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.00
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 In in |
| Thread | Coarse in |
| Size | 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Cup Point |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Set Screw |
| Manufacturers Part Number | 101383 |
| Brand | Brighton-Best |