
Customers Also Viewed
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Product Specifications
- SIZEM8 x 1.25
- LENGTH6mm
- MATERIALSteel
- FINISHBlack Oxide
- TYPECup Point
- MANUFACTURERS PART NUMBERCCC08006
- SPECIFICATIONS METDIN 125B
- PACKAGE QUANTITY100
- GRADE45H
- COUNTRY OF ORIGINImport
- UNIT OF MEASUREMENTMetric
- BRANDTitan Fasteners
- DESCRIPTIONSocket Set Screw
There are no questions for this product.
Popular item in this category
M8 x 1.25 x 8mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
Item #: B2291043
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$8.50

M8 x 1.25 x 6mm Cup Point Socket Set Screw - Steel - Black Oxide - DIN 125B - 45H - Pkg of 100
$6.8
- Product Information
- Customer Review
- Product Q&A