Set Screws
Availability
Finish
Type
Special Price
Brand
Length
Material
Size
Price
Related Products
Snap-Loc Zinc Plated Self-Drilling Screw Set fastens E-Track to structural metal framing with easy one step self-drilling installation! The Snap-Loc E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long ...
High grade alloy steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. 200 Piece Set Screw Assortment contains: 10 - 6-32 x 3/16"; 10 - 8-32 x 3/16"; 10 - 10-24 x 1/4"; 30 - 1/4"-20 x 1/4"; 20 - 1/4"-28 x 1/4"; 20 - 1/4"-20 x 3/8"; 30 - 5/16"-18 x 3/8"; 20 - 5/16"-24 x 3/8"; 20 - 5/16"-18 x 1/2"; 10 - 3/8"-16 x 3/8"; 10 - 3/8"-24 x 3/8"; and 10 - 3/8"-16 x 1/2".
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
1/4-20x1/2 Coarse Thread Socket Set Screw Flat Point Plain. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Allen/Hex Keys are used to drive the screw.
Socket set screws with safety twist feature is designed so the flat faced ball cannot twist more than a maximum of 9 degrees. This allows full clamping of the flat faced ball at all times. Allen/Hex Keys are used to drive the screw.