Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Set Screws

109 Results
Full Ball Point Socket Set Screws

Full Ball Point Socket Set Screws

CompareImageFinishMaterialLengthSizePackage QuantityBrandModel #Price
J.W. Winco 605-6X32-0.250-AN Set Screw w/ Full Ball - 6-32 Thread x 1/2" Thread Length
Stainless Steel
Stainless Steel
1/4 In yd
#6-32
1
J.W. Winco
WBB2185307$22.50
J.W. Winco 605-M4-16-AN Set Screw w/ Full Ball - M4 x 0.7 Thread - 16mm Thread Length
Stainless Steel
Stainless Steel
16-13/16 In yd
M4 x 0.7
1
J.W. Winco
WBB2185385$8.90
J.W. Winco 605-10X24-0.500-A Set Screw w/ Full Ball - 10-24 Thread x 1/2" Thread Length
Black Oxide
Alloy Steel/Hardened Steel
9/16 In yd
#10-24
1
J.W. Winco
WBB2185296$8.80
J.W. Winco 605-5/16X18-0.750-AN Set Screw w/ Full Ball - 5/16-18 Thread x 3/4" Thread Length
Stainless Steel
Stainless Steel
13/16 In yd
5/16-18
1
J.W. Winco
WBB2185412$28.95
J.W. Winco 605-6X32-0.250-A Set Screw w/ Full Ball - 6-32 Thread x 1/2" Thread Length
Black Oxide
Alloy Steel/Hardened Steel
1/4 In yd
#6-32
1
J.W. Winco
WBB2185308$17.00
J.W. Winco 605-1/4X20-0.625-AN Set Screw w/ Full Ball - 1/4-20 Thread x 5/8" Thread Length
Stainless Steel
Stainless Steel
9/16 In yd
1-4/20
1
J.W. Winco
WBB2185375$21.00
J.W. Winco 605-1/2X13-0.750-A Set Screw w/ Full Ball - 1/2-13 Thread x 3/4" Thread Length
Black Oxide
Alloy Steel/Hardened Steel
7/8 In yd
1-2/13
1
J.W. Winco
WBB2185358$26.95
J.W. Winco 605-10X32-0.500-A Set Screw w/ Full Ball - 10-32 Thread x 1/2" Thread Length
Black Oxide
Alloy Steel/Hardened Steel
9/16 In yd
#10-32
1
J.W. Winco
WBB2185295$9.00
J.W. Winco 605-M8-10-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 10mm Thread Length
Black Oxide
Alloy Steel/Hardened Steel
10 mm yd
M8 x 1.25
1
J.W. Winco
WBB2185342$5.90
J.W. Winco 605-M10-20-A Set Screw w/ Full Ball - M10 x 1.5 Thread - 20mm Thread Length
Black Oxide
Alloy Steel/Hardened Steel
20 mm yd
M10 x 1.5
1
J.W. Winco
WBB2185467$6.00
Showing 1-10 of 34 results
Cup Point Socket Set Screws

Cup Point Socket Set Screws

Showing 1-10 of 49 results
Flat Ball Point Socket Set Screws

Flat Ball Point Socket Set Screws

Showing 1-10 of 13 results
Flat Point Socket Set Screws

Flat Point Socket Set Screws

Half Dog Point Socket Set Screws

Half Dog Point Socket Set Screws

Cone Point Socket Set Screws

Cone Point Socket Set Screws

Oval Point Socket Set Screws

Oval Point Socket Set Screws

Knurled Cup Set Screws

Knurled Cup Set Screws