YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 3/4 Slotted Ind. Hex Washer Thread Cutting Screw - Full Thread - Zinc - Pkg of 3000

1/4-20 x 3/4 Slotted Ind. Hex Washer Thread Cutting Screw - Full Thread - Zinc - Pkg of 3000

Item #: WBB402871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $251.95

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X3/4 Slotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc. Thread-cutting Type-1 threaded screws are used in steel sheets, sructural shapes, special alloy steels, cast iron, brass or plastics. Stainless steel material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • HEAD Indented Hex Washer
  • FINISHZinc
  • DRIVESlotted
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • LENGTH INCHES3/4
  • PACKAGE QTY3000
  • MANUFACTURERS PART NUMBER14121SW
  • SIZE1/4-20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

8-32 x 3/4 Slotted Indented Hex Washer Thread Cutting Screw - Full Thread - Zinc - Pkg of 8000

Item #: B409362

Not Yet Rated

Usually ships in 1 to 4 days

$219.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 3/4 Slotted Ind. Hex Washer Thread Cutting Screw - Full Thread - Zinc - Pkg of 3000

1/4-20 x 3/4 Slotted Ind. Hex Washer Thread Cutting Screw - Full Thread - Zinc - Pkg of 3000

Item #: WBB402871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant