YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-24X3/8  Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St,4000 pcs

10-24X3/8 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St,4000 pcs

Item #: WBB398219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $477.95

Save $23.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X3/8 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • HEAD Indented Hex Washer
  • FINISHStainless Steel
  • DRIVEUnslotted
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • LENGTH INCHES3/8
  • PACKAGE QTY4000
  • MANUFACTURERS PART NUMBER10063W188
  • SIZE10-24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5/16-18X3/4 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 SS,750 pcs

Item #: B408808

Not Yet Rated

Usually ships in 1 to 4 days

$553.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24X3/8  Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St,4000 pcs

10-24X3/8 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St,4000 pcs

Item #: WBB398219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant