YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

8-32X1/2  Slotted Indented Hex Washer Thread Cutting Screw Type F Serrated Full Thrd, Pkg of 10000

8-32X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Serrated Full Thrd, Pkg of 10000

Item #: WBB399851

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $262.95

Save $13.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8-32X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Serrated Fully Threaded. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

  • HEAD Indented Hex Washer
  • FINISHZinc
  • DRIVESlotted
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINImport
  • LENGTH INCHES1/2
  • PACKAGE QTY10000
  • MANUFACTURERS PART NUMBER0808FSWS
  • SIZE8-32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

12-24X5/8 Slotted Indented Hex Washer Thread Cutting Screw Type F Full Thrd Zinc, Pkg of 5000

Item #: B405102

Not Yet Rated

Usually ships in 1 to 4 days

$333.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32X1/2  Slotted Indented Hex Washer Thread Cutting Screw Type F Serrated Full Thrd, Pkg of 10000

8-32X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type F Serrated Full Thrd, Pkg of 10000

Item #: WBB399851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant