Take 15% off your entire order!

Offer applied at checkout

1/2-20 Carbon Steel Insert For Metal - 329-820 - Made In USA - Pkg Qty 5

1/2-20 Carbon Steel Insert For Metal - 329-820 - Made In USA - Pkg Qty 5

Item #: WBB435379

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.54

$0.83 ea.

Clearance Price: $4.15 / Pkg of 5

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Thread repair insert for metal, 1/2-20 x 3/4-10 x .656", carbon steel.

Product Specifications

  • PACKAGE QUANTITY5
  • INSTALLED LENGTH0.656"
  • MATERIALCarbon Steel
  • DESCRIPTIONInsert for Metal
  • BRANDEZ Lok
  • MANUFACTURERS PART NUMBER329-820
  • ALLOY12L14
  • DESIGNHeavy Wall
  • SIZE1/2-20
  • COUNTRY OF ORIGINMade in USA
  • STYLEImperial
  • THREADING TYPEFine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

Item #: B435436

Not Yet Rated

Ships same day.

$9.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-20 Carbon Steel Insert For Metal - 329-820 - Made In USA - Pkg Qty 5

1/2-20 Carbon Steel Insert For Metal - 329-820 - Made In USA - Pkg Qty 5

Item #: WBB435379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant