10-32 316 Stainless Insert For Metal - 316-332 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Thread repair insert for metal, 10-32 x 3/8-16 x .515", 316 stainless steel.
PRICE
$72.50 Sold in packages of 5 / $14.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-32 |
| Installed Length | 0.515" |
Product Details
| Alloy | 316 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 316-332 |
| Design | Heavy Wall |
| Brand | E-Z Lok |