discount codeFree shipping over 300

Applied at checkout

1/8" Fender Washer - .16" I.D. - .047/.08" Thick - Steel - Zinc - Grade 2 - Pkg of 100

1/8" Fender Washer - .16" I.D. - .047/.08" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2200160

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.39

Save $0.07 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/8" Fender Washer - .16" I.D. - .047/.08" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERAZA0218
  • SIZE1/8"
  • INNER DIA..16"
  • OUTER DIA.9/16"
  • THICKNESS.047/.08"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFender Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" Fender Washer - .16" I.D. - .047/.08" Thick - Steel - Zinc - Grade 2 - Pkg of 100

1/8" Fender Washer - .16" I.D. - .047/.08" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Item #: WBB2200160

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top