Fender Washers
Availability
Brand
Size
Finish
Material
Price
Related Products
The FENWK Kit is a 6 compartment box consisting of a variety of the most popular fender washers used by contractors. Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a Fender Washercan be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole. This kit features over 120 assorted Fender Washers ranging in 3 different sizes from 3/16", 1/4" and 3/8" Special Features: Distributes Forces Evenly, Large Surface Covers Oversized ...
Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design a fender washer can be placed under the head of a bolt or nut to help distribute forces applied when tightening or to cover an oversized hole. Special Features: Load Bearing Surface, Corrosion Resistant, Chemical Resistant Applications: Corrosive Environments, Marine Applications, General Purpose
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard. Features: Vibration Resistance Acts as Spacer Increases Surface Area Unhardened Carbon Steel
The FW2 Kit is a 2lb Flat Washer Kit consisting of 6 different size flat washers. They are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured to the ASME B18.21.1 standard. Features: Includes Most Popular Sizes Carbon Steel
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard. Features: Vibration Resistance Acts as Spacer Increases Surface Area Unhardened Carbon Steel