Fender Washers
Availability
Material
Size
Brand
Finish
Price
Related Products
Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design a fender washer can be placed under the head of a bolt or nut to help distribute forces applied when tightening or to cover an oversized hole. Special Features: Load Bearing Surface, Corrosion Resistant, Chemical Resistant Applications: Corrosive Environments, Marine Applications, General Purpose
185 Piece Fender Washer Assortment - #8 to 1/2" - Grade 2 - Zinc Contents: 8 x 3/4" Fender Washer - Zinc Plated (50) 3/16 x 1" Fender Washer - Zinc Plated (35) 1/4 x 1-1/2" Fender Washer - Zinc Plated (25) 5/16 x 1-1/2" Fender Washer - Zinc Plated (25) 3/8 x 1-1/2" Fender Washer - Zinc Plated (25) 1/2 x 1-1/2" Fender Washer - Zinc Plated (25)
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.
1/4X1 1/4 Fender Washer Hot Dip Galvanized.
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washercan be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole. Special Features: Distributes Forces Evenly, Large Surface Covers Oversized Holes Applications: General Purpose