Fender Washers
Availability
Size
Brand
Finish
Material
Price
Related Products
The FENWK Kit is a 6 compartment box consisting of a variety of the most popular fender washers used by contractors. Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a Fender Washercan be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole. This kit features over 120 assorted Fender Washers ranging in 3 different sizes from 3/16", 1/4" and 3/8" Special Features: Distributes Forces Evenly, Large Surface Covers Oversized ...
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard. Features: Vibration Resistance Acts as Spacer Increases Surface Area Unhardened Carbon Steel
Nord-Lock 1518 Wedge Locking Washer - Carbon Steel - Delta Protekt - M5 (#10) Large O.D. - Pkg of 20
Nord-Lock 1518 Wedge Locking Washer - Carbon Steel - Delta Protekt - M5 (#10) Large O.D. - Pkg of 20 Nord-Lock washers secure bolted joints with tension instead of friction. It is a high quality product with documented success in many industries worldwide. Nord-Lock wedge lock washers have been rigorously tested and approved by independent institutes as well as certification authorities. Nord-Lock wedge lock washers are used in numerous industries such as: energy, transportation, offshore, mining and quarrying, construction and bridge building, manufacturing and processing, ship building, ...
The FW2 Kit is a 2lb Flat Washer Kit consisting of 6 different size flat washers. They are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured to the ASME B18.21.1 standard. Features: Includes Most Popular Sizes Carbon Steel
Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from steel and zinc-plated and are manufactured to ASME B18.21.1 standard. Features: Vibration Resistance Acts as Spacer Increases Surface Area Unhardened Carbon Steel