discount codeFree shipping over 300

Applied at checkout

7/8" Structural Flat Washer - 15/16" I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk

7/8" Structural Flat Washer - 15/16" I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk

Item #: WBB2199978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.50

Save $0.26 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

7/8" Structural Flat Washer - 15/16" I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBAA14
  • SIZE7/8"
  • INNER DIA.15/16"
  • OUTER DIA.1-3/4"
  • THICKNESS.136/.177"
  • GRADEF436
  • MATERIALSteel
  • FINISHPlain
  • SPECIFICATIONS METASTM A325
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONStructural Flat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8" Structural Flat Washer - 15/16" I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk

7/8" Structural Flat Washer - 15/16" I.D. - Steel - Plain - F436 - ASTM A325 - 25 Pk

Item #: WBB2199978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top