Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head Screws

75 Results
Phillips Flat Head Wood Screws

Phillips Flat Head Wood Screws

CompareImageDriveFinishLengthMaterialPackage QuantitySizeModel #Price
#14 x 5 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 300
Phillips
Zinc
5 in
Steel
300
#14
Ships Same Day
WBB421737
$435.95
#9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc Coated- Pkg of 100
Phillips
Zinc Coated
1-1/2 in
Steel
100
#9
Ships Same Day
WB133701
$9.58was $13.50
Save $3.92 (29%)
8X2 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox 2200 pcs
Phillips
Black Oxide
2-1/2 in
Steel
2200
#8
Ships Same Day
WBB400577
$199.95
8X2 1/2 Phillips Flat Head w/Nibs Deep Thread Wood Screw Type 17 Point 2/3 Thrd ZincBake 2200 pcs
Phillips
Zinc
2-1/2 in
Steel
2200
#8
Ships Same Day
WBB401682
$385.95
#9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000
Phillips
Black Oxide
1-1/2 in
Steel
2000
#9
Ships Same Day
WBB411826
$219.95
#12 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 600
Phillips
Black Oxide
3 in
Steel
600
#12
Ships Same Day
WBB414398
$229.95
#12 x 4 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 400
Phillips
Zinc
4 in
Steel
400
#12
Ships Same Day
WBB422376
$159.95
#12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 2000
Phillips
Zinc
1-1/4 in
Steel
2000
#12
Ships Same Day
WBB421049
$249.95
#14 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 500
Phillips
Zinc
3 in
Steel
500
#14
Ships Same Day
WBB421735
$249.95
#12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000
Phillips
Black Oxide
1-1/4 in
Steel
2000
#12
Ships Same Day
WBB411799
$315.95
Showing 1-10 of 15 results
Project 1174 LH Dottie Flat Head Screws

Project 1174 LH Dottie Flat Head Screws

Showing 1-10 of 60 results