Take 15% off your entire order!

Offer applied at checkout

JW Winco - 0BEG5/D - Plastic Solid Disk Handwheel w/ Revolving Handle - 11.81" Dia - Solid Hub

JW Winco - 0BEG5/D - Plastic Solid Disk Handwheel w/ Revolving Handle - 11.81" Dia - Solid Hub

Item #: WBB1850819

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $230.95

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 0BEG5/D - Plastic Solid Disk Handwheel w/Revolving Handle - 11.81" Dia - Solid Hub

This handwheel features rear finger grips for ease of rotating. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

  • MANUFACTURERS PART NUMBER0BEG5/D
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER11.81"
  • BODY CONSTRUCTIONHigh Strength Reinforced Duroplast (Phenolic) Plastic
  • BORE SIZENo Pilot Hole
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER0BEG5/D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14KZ97/A - Safety Clutch Handwheel w/o Handle 5.51" Dia x 14mm Bore & Keyway

Item #: B1851972

Not Yet Rated

Usually ships in 1 to 4 days

$191.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 0BEG5/D - Plastic Solid Disk Handwheel w/ Revolving Handle - 11.81" Dia - Solid Hub

JW Winco - 0BEG5/D - Plastic Solid Disk Handwheel w/ Revolving Handle - 11.81" Dia - Solid Hub

Item #: WBB1850819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant