Take 15% off your entire order!

Offer applied at checkout

JW Winco - 0BLC8/A - Plastic 3-Spoked Handwheel w/o Handle, Blank Type - 14.69" Dia - Solid Hub

JW Winco - 0BLC8/A - Plastic 3-Spoked Handwheel w/o Handle, Blank Type - 14.69" Dia - Solid Hub

Item #: WBB1851066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Three Spoked - Blank
  • Three Spoked - Large Hub Design

Three Spoked - Blank

  • SELECT
  • 14.69"
  • 9.84"
  • 7.09"
  • 3.94"
  • 6.30"
  • 4.92"
  • 7.87"
  • 11.81"

14.69"

  • SELECT
  • No Pilot Hole
  • 12mm
  • 10mm

No Pilot Hole

Price: $273.95

Save $13.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 0BLC8/A - Plastic 3-Spoked Handwheel w/o Handle, Blank Type - 14.69" Dia - Solid Hub

Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

  • MANUFACTURERS PART NUMBER0BLC8/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONBlack Oxide Steel
  • DIAMETER14.69"
  • BODY CONSTRUCTIONReinforced Duroplast (Phenolic) Plastic - Black Glossy Finish
  • BORE SIZENo Pilot Hole
  • TYPEThree Spoked - Blank
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER0BLC8/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 0BLC8/A - Plastic 3-Spoked Handwheel w/o Handle, Blank Type - 14.69" Dia - Solid Hub

JW Winco - 0BLC8/A - Plastic 3-Spoked Handwheel w/o Handle, Blank Type - 14.69" Dia - Solid Hub

Item #: WBB1851066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant