Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 10MDF1/A - Stainless Steel 3 Spoked Handwheel w/o Handle - 3.94" Dia x 10mm Bore
See all 445 items in product family

JW Winco - 10MDF1/A - Stainless Steel 3 Spoked Handwheel w/o Handle - 3.94" Dia x 10mm Bore

Item #: WBB1851928

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.94
Product Information
Customer Review
Product Q&A
JW Winco - 10MDF1/A - Stainless Steel 3 Spoked Handwheel w/o Handle 3.94" Dia x 10mm Bore

These stainless steel handwheels are designed for sanitary and most corrosion free environment applications.

Product Specifications

    • MANUFACTURERS PART NUMBER10MDF1/A
    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER3.94"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONStainless Steel - Precision Casting
    • BORE SIZE10mm
    • TYPEThree Spoked
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER10MDF1/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!