Take 15% off your entire order!

Offer applied at checkout

JW Winco - 10MEJ0/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.15" Dia x 10mm Bore

JW Winco - 10MEJ0/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.15" Dia x 10mm Bore

Item #: WBB1850894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 10MEJ0/D - Plastic Solid Disk Handwheel w/Retractable Handle - 3.15" Dia x 10mm Bore

Designed for applications where it is necessary for the handle to return back to starting position after operation for safety reasons or lack of space. These handwheels have the distinguishing features where the handle and the retracting mechanism are completely encased within the rim of the wheel.In the operating position, the handle is secured by a taper detent. To fold it down, it is drawn out from the tapered recess. A compression spring secures the handle in either position. Handwheel features rear finger grips. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

  • MANUFACTURERS PART NUMBER10MEJ0/D
  • ADDITIONAL INFOLocking Retractable Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONBlack Oxide Steel
  • DIAMETER3.15"
  • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic
  • BORE SIZE10mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER10MEJ0/D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 8MEJ0/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.15" Dia x 8mm Bore

Item #: B1850559

Not Yet Rated

Usually ships in 15 to 18 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 10MEJ0/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.15" Dia x 10mm Bore

JW Winco - 10MEJ0/D - Plastic Solid Disk Handwheel w/ Retractable Handle - 3.15" Dia x 10mm Bore

Item #: WBB1850894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant