Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 10MEL1/D - Plastic Two Spoked Handwheel w/ Rev Handle - 3.15" Dia x 10mm Bore
See all 538 items in product family

JW Winco - 10MEL1/D - Plastic Two Spoked Handwheel w/ Rev Handle - 3.15" Dia x 10mm Bore

Item #: WBB1851344

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.04
Product Information
Customer Review
Product Q&A
JW Winco - 10MEL1/D - Plastic Two Spoked Handwheel w/Rev Handle - 3.15" Dia x 10mm Bore

Ergonomically shaped rim for a safer and more comfortable grip. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

    • MANUFACTURERS PART NUMBER10MEL1/D
    • ADDITIONAL INFORevolving Handle
    • DIAMETER3.15"
    • HUB CONSTRUCTIONBlack Oxide Steel
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic
    • BORE SIZE10mm
    • TYPETwo Spoked
    • COLOR FINISHBlack
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER10MEL1/D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!