Take 15% off your entire order!

Offer applied at checkout

JW Winco - 10MF11/R - Black Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x 10mm Bore

JW Winco - 10MF11/R - Black Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x 10mm Bore

Item #: WBB1850383

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 10MF11/R - Black Solid Disk Handwheel w/Rev Handle - 3.15" Dia x 10mm Bore

A slight pebble finish provides an even finish all over .

Product Specifications

  • MANUFACTURERS PART NUMBER10MF11/R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER3.15"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE10mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER10MF11/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 12MF11/R - Black Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x 12mm Bore

Item #: B1851894

Not Yet Rated

Usually ships in 15 to 18 days

$41.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 10MF11/R - Black Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x 10mm Bore

JW Winco - 10MF11/R - Black Solid Disk Handwheel w/ Rev Handle - 3.15" Dia x 10mm Bore

Item #: WBB1850383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant