Take 15% off your entire order!

Offer applied at checkout

JW Winco - 12MEL2/A - Plastic Two Spoked Handwheel w/o Handle - 3.94" Dia x 12mm Bore

JW Winco - 12MEL2/A - Plastic Two Spoked Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Item #: WBB1851348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7.87"
  • 14.69"
  • 9.84"
  • 3.94"
  • 6.30"
  • 3.15"
  • 4.92"
  • 11.81"

3.94"

  • SELECT
  • 16mm
  • 3/4"
  • 24mm
  • 10mm
  • 26mm
  • 5/16"
  • 12mm
  • 20mm
  • 3/8"
  • 14mm
  • 5/8"
  • 1/2"
  • 8mm

12mm

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 12MEL2/A - Plastic Two Spoked Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Ergonomically shaped rim for a safer and more comfortable grip. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

  • MANUFACTURERS PART NUMBER12MEL2/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONBlack Oxide Steel
  • DIAMETER3.94"
  • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic
  • BORE SIZE12mm
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MEL2/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MEL2/A - Plastic Two Spoked Handwheel w/o Handle - 3.94" Dia x 12mm Bore

JW Winco - 12MEL2/A - Plastic Two Spoked Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Item #: WBB1851348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant