Take 15% off your entire order!

Offer applied at checkout

JW Winco - 12MF05/A - Aluminum Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

JW Winco - 12MF05/A - Aluminum Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Item #: WBB1850433

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 12MF05/A - Aluminum Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

This disk handwheel is distinguished by modern design. The highly polished rim and the shot blast finish does not, for most applications, require painting or other surface treatments .

Product Specifications

  • MANUFACTURERS PART NUMBER12MF05/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER3.94"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE12mm
  • TYPESolid Disk
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MF05/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 12MF12/A - Black Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Item #: B1851889

Not Yet Rated

Usually ships in 15 to 18 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MF05/A - Aluminum Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

JW Winco - 12MF05/A - Aluminum Solid Disk Handwheel w/o Handle - 3.94" Dia x 12mm Bore

Item #: WBB1850433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant