Take 15% off your entire order!

Offer applied at checkout

JW Winco - 12MF13/A - Black Solid Disk Handwheel w/o Handle - 4.92" Dia x 12mm Bore

JW Winco - 12MF13/A - Black Solid Disk Handwheel w/o Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851897

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 12MF13/A - Black Solid Disk Handwheel w/o Handle 4.92" Dia x 12mm Bore

A slight pebble finish provides an even finish all over .

Product Specifications

  • MANUFACTURERS PART NUMBER12MF13/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER4.92"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE12mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MF13/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 12MF06/A - Aluminum Solid Disk Handwheel w/o Handle - 4.92" Dia x 12mm Bore

Item #: B1851933

Not Yet Rated

Usually ships in 1 to 4 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MF13/A - Black Solid Disk Handwheel w/o Handle - 4.92" Dia x 12mm Bore

JW Winco - 12MF13/A - Black Solid Disk Handwheel w/o Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851897

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant