Take 15% off your entire order!

Offer applied at checkout

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-6.30" Dia x 12mm Bore

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-6.30" Dia x 12mm Bore

Item #: WBB1850365

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7.87"
  • 6.30"
  • 4.92"
  • 9.84"
  • 5.51"

6.30"

  • SELECT
  • 5/8"
  • 1/2"
  • 12mm
  • 22mm
  • 3/4"
  • 7/8"
  • 14mm
  • 18mm

12mm

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-6.30" Dia x 12mm Bore

A slight pebble finish provides an even finish all over .

Product Specifications

  • MANUFACTURERS PART NUMBER324-160-B12-R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE12mm
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MF20/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-6.30" Dia x 12mm Bore

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-6.30" Dia x 12mm Bore

Item #: WBB1850365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant