Take 15% off your entire order!

Offer applied at checkout

JW Winco - 12MN83/A - Cast Iron Spoked Handwheel w/o Handle - 4.92" Dia x 12mm Bore

JW Winco - 12MN83/A - Cast Iron Spoked Handwheel w/o Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4.92"
  • 5.51"
  • 15.75"
  • 9.84"
  • 7.87"
  • 6.30"
  • 3.15"
  • 3.94"
  • 19.69"
  • 12.40"
  • 7.09"

4.92"

  • SELECT
  • 1/2"
  • 5/8"
  • 30mm
  • 14mm
  • 7/8"
  • 18mm
  • 10mm
  • 12mm
  • 34mm
  • 16mm
  • 3/4"
  • 26mm
  • 22mm

12mm

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 12MN83/A - Cast Iron Spoked Handwheel w/o Handle - 4.92" Dia x 12mm Bore

An excellent choice for heavy duty applications.

Product Specifications

  • MANUFACTURERS PART NUMBER12MN83/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER4.92"
  • BODY CONSTRUCTIONCast Iron - Gravity Die-Cast
  • BORE SIZE12mm
  • TYPETwo Spoked
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MN83/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MN83/A - Cast Iron Spoked Handwheel w/o Handle - 4.92" Dia x 12mm Bore

JW Winco - 12MN83/A - Cast Iron Spoked Handwheel w/o Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant