Take 15% off your entire order!

Offer applied at checkout

JW Winco - 12MRW0K/A - Aluminum Flat-Faced Handwheel w/o Handle - 3.15" Dia x 12mm Bore - Black

JW Winco - 12MRW0K/A - Aluminum Flat-Faced Handwheel w/o Handle - 3.15" Dia x 12mm Bore - Black

Item #: WBB1851573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 12MRW0K/A - Aluminum Flat-Faced Handwheel w/o Handle 3.15" Dia x 12mm Bore - Black

These flat-faced solid disk handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER12MRW0K/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER3.15"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
  • BORE SIZE12mm
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MRW0K/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 10MRW0K/A - Aluminum Flat-Faced Handwheel w/o Handle - 3.15" Dia x 10mm Bore - Black

Item #: B1851829

Not Yet Rated

Usually ships in 1 to 4 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MRW0K/A - Aluminum Flat-Faced Handwheel w/o Handle - 3.15" Dia x 12mm Bore - Black

JW Winco - 12MRW0K/A - Aluminum Flat-Faced Handwheel w/o Handle - 3.15" Dia x 12mm Bore - Black

Item #: WBB1851573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant