Take 15% off your entire order!

Offer applied at checkout

JW Winco - 14KZ98/A - Safety Clutch Handwheel w/o Handle 6.30" Dia x 14mm Bore & Keyway

JW Winco - 14KZ98/A - Safety Clutch Handwheel w/o Handle 6.30" Dia x 14mm Bore & Keyway

Item #: WBB1850598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $194.95

Save $9.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 14KZ98/A - Safety Clutch Handwheel w/o Handle 6.30" Dia x 14mm Bore & Keyway

The polished wheel rim, light gray cover cap, and black plastic coated wheel body give these handwheels a very attractive appearance. The cover cap protects the bearing from dust, while acting as a shield for the mounting components. The wheel hub is fitted with an inside groove to keep the cover cap in place. The cap is pushed into position by hand and can be removed by prying at the relieved point with a screwdriver. Needle bearings are greased during assembly with ample grease for permanent lubrication.

Product Specifications

  • MANUFACTURERS PART NUMBER14KZ98/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • KEYWAY5mm
  • BODY CONSTRUCTIONAluminum - Matte Black Plastic - Textured Finish
  • BORE SIZE14mm
  • TYPESolid Disk Safety Clutch
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER14KZ98/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 12KZ98/A - Safety Clutch Handwheel w/o Handle 6.30" Dia x 12mm Bore & Keyway

Item #: B1851969

Not Yet Rated

Usually ships in 15 to 18 days

$194.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 14KZ98/A - Safety Clutch Handwheel w/o Handle 6.30" Dia x 14mm Bore & Keyway

JW Winco - 14KZ98/A - Safety Clutch Handwheel w/o Handle 6.30" Dia x 14mm Bore & Keyway

Item #: WBB1850598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant