Take 15% off your entire order!

Offer applied at checkout

JW Winco - 14MF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x 14mm Bore

JW Winco - 14MF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x 14mm Bore

Item #: WBB1849997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 14MF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x 14mm Bore

This disk handwheel is distinguished by modern design. The highly polished rim and the shot blast finish does not, for most applications, require painting or other surface treatments .

Product Specifications

  • MANUFACTURERS PART NUMBER14MF08/A
  • ADDITIONAL INFOWithout Revolving Handle
  • DIAMETER6.30"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE14mm
  • TYPESolid Disk
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER14MF08/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 12MF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x 12mm Bore

Item #: B1851931

Not Yet Rated

Usually ships in 15 to 18 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 14MF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x 14mm Bore

JW Winco - 14MF08/A - Aluminum Solid Disk Handwheel w/o Handle - 6.30" Dia x 14mm Bore

Item #: WBB1849997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant