Take 15% off your entire order!

Offer applied at checkout

JW Winco - 14MRW3V/A - Aluminum Flat-Faced Handwheel w/o Handle - 5.51" Dia x 14mm Bore - Silver

JW Winco - 14MRW3V/A - Aluminum Flat-Faced Handwheel w/o Handle - 5.51" Dia x 14mm Bore - Silver

Item #: WBB1851903

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 14MRW3V/A - Aluminum Flat-Faced Handwheel w/o Handle 5.51" Dia x 14mm Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER14MRW3V/A
  • ADDITIONAL INFOWithout Revolving Handle
  • BRANDJ.W. Winco
  • DIAMETER5.51"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE14mm
  • TYPESolid Disk
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER14MRW3V/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 14MRW3K/A - Aluminum Flat-Faced Handwheel w/o Handle - 5.51" Dia x 14mm Bore - Black

Item #: B1851943

Not Yet Rated

Usually ships in 1 to 4 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 14MRW3V/A - Aluminum Flat-Faced Handwheel w/o Handle - 5.51" Dia x 14mm Bore - Silver

JW Winco - 14MRW3V/A - Aluminum Flat-Faced Handwheel w/o Handle - 5.51" Dia x 14mm Bore - Silver

Item #: WBB1851903

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant