Handwheels
Most Relevant

Safety Clutch Handwheels & Assemblies
| Compare | Image | Type | Brand | Body Material | Diameter | Bore Size | Additional Information | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Solid Disk Safety Clutch | J.W. Winco | Aluminum - Gravity Die-Cast | 4.92 in | 12mm | Friction Bearing | WBB1850578 | $159.95 | ||
![]() | Safety Clutch Assembly | J.W. Winco | Steel | 41 mm | 22mm | Needle Bearing | WBB1851075 | $179.95 | ||
![]() | Safety Clutch | J.W. Winco | Aluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish | 5.51 in | 14mm | Friction Bearing | WBB1849983 | $209.95 |

Solid Disk Handwheels






