Take 15% off your entire order!

Offer applied at checkout

JW Winco - 16KE55/DZI - Safety Clutch Handwheel - Fric. Bearing w/Handle 6.30" D-16mm Bore & Keyway

JW Winco - 16KE55/DZI - Safety Clutch Handwheel - Fric. Bearing w/Handle 6.30" D-16mm Bore & Keyway

Item #: WBB1850413

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JW Winco - 16KE55/DZI - Safety Clutch Handwheel-Fric. Bearing w/Handle 6.30" D-16mm Bore & Keyway

This safety clutch handwheel can be engaged by pulling.

Product Specifications

  • MANUFACTURERS PART NUMBER16KE55/DZI
  • ADDITIONAL INFOFriction Bearing
  • BRANDJ.W. Winco
  • DIAMETER6.30"
  • KEYWAY5mm
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE16mm
  • TYPESolid Disk Safety Clutch
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER16KE55/DZI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JW Winco - 16KE55/DDR - Safety Clutch Handwheel - Fric. Bearing w/Handle 6.30" D-16mm Bore & Keyway

Item #: B1850286

Not Yet Rated

Usually ships in 15 to 18 days

$199.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 16KE55/DZI - Safety Clutch Handwheel - Fric. Bearing w/Handle 6.30" D-16mm Bore & Keyway

JW Winco - 16KE55/DZI - Safety Clutch Handwheel - Fric. Bearing w/Handle 6.30" D-16mm Bore & Keyway

Item #: WBB1850413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant